

€725.25/ pieceexcl. VAT
€877.55incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Excelon |
Type | P72F |
Connection | BSPP(G) |
Port Size | 1/4 in |
Housing material | Zinc |
Seal material | Synthetic |
Operating pressure | from 3 to 17 bar |
Ambient temperature | from -20 to 65 °C |