

€972.63/ pieceexcl. VAT
€1,176.88incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Olympian Plus |
Type | P68F |
Housing material | Zinc alloy |
Seal material | Synthetic |
Operating pressure | from 3 to 17 bar |
Ambient temperature | from -20 to 80 °C |