NORGREN

NORGREN soft-startventiel P68F-8GH-NPN G1 24VDC/4,5W

  • ERIKS:11612191
Image 1
Soft Start / Dump P68 G1
Save to list

€1,288.34/ pieceexcl. VAT

€1,558.89incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Olympian Plus
Type
P68F
Connection
BSPP(G)
Housing material
Zinc alloy
Seal material
Synthetic
Operating pressure
from 3 to 10 bar
Ambient temperature
from -20 to 50 °C