NORGREN

NORGREN soft-startventiel P64F-NNC-PFN 24VDC/2W

  • ERIKS:11586284
Image 1
Soft Start / Dump P64 No Yoke
Save to list

€611.71/ pieceexcl. VAT

€740.17incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Olympian Plus
Type
P64F
Housing material
Zinc alloy
Seal material
Nitrile rubber
Operating pressure
from 3 to 10 bar
Ambient temperature
from -20 to 50 °C