

€599.79/ pieceexcl. VAT
€725.75incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Olympian Plus |
Type | P64F |
Housing material | Zinc alloy |
Seal material | Nitrile rubber |
Operating pressure | from 3 to 10 bar |
Ambient temperature | from -20 to 50 °C |