NORGREN

NORGREN soft-startventiel P64F-4GC-PFA G1/2 24VDC/2W

  • ERIKS:11586276
Image 1
▪ Assists machine designers in complying with the European Machineries Directive
▪ Can help existing machinery to comply with PUWER (Provision and Use of Work Equipment Regulations)
▪ Controlled increase of downstream pressure on start up
▪ High forward flow capacity
▪ High flow dump facility
Save to list

€648.97/ pieceexcl. VAT

€785.25incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Olympian Plus
Type
P64F
Connection
BSPP(G)
Port Size
1/2 in
Housing material
Zinc alloy
Seal material
Nitrile rubber
Operating pressure
from 3 to 10 bar
Ambient temperature
from -20 to 50 °C