

€1.55/ pieceexcl. VAT
€1.88incl. VAT
21 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | 16 |
Material | Brass, Nickel-plated |
Shape | Straight |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 1/8 |
Threaded connection 2 | Internal thread BSPP (G) |
Connection 2 thread size | 1/8 |
Wrench width | 14 mm |
Ambient temperature | from -18 to 70 °C |
Operating pressure | from -0.9 to 18 bar |
€1.15/ pieceexcl. VAT
€1.39incl. VAT
Sold per: 10Min. order: 10
1420 In stock - Estimated delivery date 10/11/2026