

€2.56/ pieceexcl. VAT
€3.10incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | 16 |
Material | Brass, Nickel-plated |
Shape | Straight |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 1/4 |
Threaded connection 2 | Internal thread BSPP (G) |
Connection 2 thread size | 1/8 |
Wrench width | 17 mm |
Ambient temperature | from -18 to 70 °C |
Operating pressure | from -0.9 to 18 bar |
€2.12/ pieceexcl. VAT
€2.57incl. VAT
Estimated delivery date - 18/11/2026