NORGREN

NORGREN sledemodule M/60132/M/75

  • ERIKS:11580237
Image 1
Slide Unit,Double Acting,32Mm Bore,75Mm Stroke
Save to list

€1,823.91/ pieceexcl. VAT

€2,206.93incl. VAT

Estimated delivery date - 21/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
M/60100/M
Function
Double acting
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
32 mm
Stroke length
75 mm
Port Size
G1/8 in
Housing material
Aluminium Alloy, anodised
Material piston rod
Steel hard chrome-plated
Seal material
NBR
Material cover
Aluminium Alloy, anodised
Fluid
Compressed filtered air with or without lubrication
Operating temperature
from 0 to 80 °C
Operating pressure
from 1 to 8 bar