NORGREN

NORGREN sledemodule M/60125/M/150

  • ERIKS:11580228
Image 1
Linear Slide Unit,D/Act,25Mm Bore,150Mm Stroke,M5 Port Size
Save to list

€1,869.97/ pieceexcl. VAT

€2,262.66incl. VAT

Estimated delivery date - 29/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
M/60100/M
Function
Double acting
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
25 mm
Stroke length
150 mm
Port Size
M 5 mm
Housing material
Aluminium Alloy, anodised
Material piston rod
Steel hard chrome-plated
Seal material
NBR
Material cover
Aluminium Alloy, anodised
Fluid
Compressed filtered air with or without lubrication
Operating temperature
from 0 to 80 °C
Operating pressure
from 1 to 8 bar