NORGREN

NORGREN slangbreukbeveiliging T60C6891 G3/4

  • ERIKS:11585840
Image 1
Air Fuse,G3/4 Bspp Port Size,High Flow
Save to list

€145.43/ pieceexcl. VAT

€175.97incl. VAT

Estimated delivery date - 22/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
T60
Port thread type
BSPP (G)
Port Size
3/4 in
Operating pressure
from 0 to 16 bar
Ambient temperature
from -20 to 80 °C
Housing material
Aluminium
Fluid
Compressed filtered air with or without lubrication