

€89.63/ pieceexcl. VAT
€108.45incl. VAT
Estimated delivery date - 19/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | T60 |
Port thread type | BSPP (G) |
Port Size | 3/8 in |
Operating pressure | from 0 to 16 bar |
Ambient temperature | from -20 to 80 °C |
Housing material | Aluminium |
Fluid | Compressed filtered air with or without lubrication |