

€6.05/ pieceexcl. VAT
€7.32incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | T45 |
Housing material | PE-UHMW |
Stem Outside Diameter | 6 mm |
Operating temperature | from -20 to 80 °C |
Maximum operating pressure in bar | 10 bar |
Insert material | PE |