

€35.62/ pieceexcl. VAT
€43.10incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | T40 |
Housing material | Sinterbronze |
Flow rate at 6 Bar | 20139 l/min |
Port thread type | BSPT (R) |
Port Size | 1 |
Operating temperature | from -20 to 80 °C |
Maximum operating pressure in bar | 10 bar |