

€9.22/ pieceexcl. VAT
€11.16incl. VAT
70 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | T40 |
Housing material | Sinterbronze |
Flow rate at 6 Bar | 8808 l/min |
Port thread type | BSPP (G) |
Port Size | 1/2 |
Operating temperature | from -20 to 80 °C |
Maximum operating pressure in bar | 10 bar |