

€62.12/ pieceexcl. VAT
€75.17incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | MS |
Housing material | PE-UHMW |
Flow rate at 6 Bar | 20888 l/min |
Port thread type | BSPP (G) |
Port Size | 1 |
Operating temperature | from -20 to 80 °C |
Maximum operating pressure in bar | 10 bar |
Insert material | PE |