NORGREN

NORGREN Silencer M/58019 G3/8

  • ERIKS:11581553
Image 1
Silencer
Save to list

€15.00/ pieceexcl. VAT

€18.15incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
M/58019
Port thread type
BSPP (G)
Port Size
3/8
Wrench width
16 mm
Weight
0.01 g