

€10.70/ pieceexcl. VAT
€12.95incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | T20 |
Housing material | PA (Nylon) |
Port thread type | Metric |
Port Size | M 5 |
Operating temperature | from -20 to 80 °C |
Maximum operating pressure in bar | 10 bar |
Insert material | PUR |