

€17.75/ pieceexcl. VAT
€21.48incl. VAT
154 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | T20 |
Housing material | PA (Nylon) |
Port thread type | BSPP (G) |
Port Size | 1/4 |
Operating temperature | from -20 to 80 °C |
Maximum operating pressure in bar | 10 bar |
Insert material | PUR |