
€151.72/ pieceexcl. VAT
€183.58incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Ace |
Type | SC190 |
Stroke | 16 mm |
Cushioning | Self-adjusting |
Operating temperature | from 0 to 66 °C |
Housing material | Hardened steel |
Material piston rod | Stainless steel, hardened |