

€312.44/ pieceexcl. VAT
€378.05incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Ace |
Type | MC |
Stroke | 25 mm |
Cushioning | Self-adjusting |
Operating temperature | from 0 to 66 °C |