
€796.68/ pieceexcl. VAT
€963.98incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Ace |
Type | MC |
Stroke | 75 mm |
Cushioning | Self-adjusting |
Operating temperature | from 0 to 0 °C |