NORGREN

NORGREN Shock Absorber MA4550

  • ERIKS:11586422
Image 1
Save to list

€742.97/ pieceexcl. VAT

€898.99incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Ace
Type
MA
Stroke
50 mm
Cushioning
Adjustable
Operating temperature
from -12 to 70 °C
Housing material
Hardened steel
Material piston rod
Steel hard chrome-plated