
€713.62/ pieceexcl. VAT
€863.48incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Ace |
Type | MA |
Stroke | 25 mm |
Cushioning | Adjustable |
Operating temperature | from -12 to 70 °C |
Housing material | Hardened steel |
Material piston rod | Steel hard chrome-plated |