NORGREN

NORGREN Shock Absorber MA4525

  • ERIKS:11586420
Image 1
Save to list

€713.62/ pieceexcl. VAT

€863.48incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Ace
Type
MA
Stroke
25 mm
Cushioning
Adjustable
Operating temperature
from -12 to 70 °C
Housing material
Hardened steel
Material piston rod
Steel hard chrome-plated