

€174.70/ pieceexcl. VAT
€211.39incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Ace |
Type | MA |
Stroke | 12 mm |
Cushioning | Adjustable |
Operating temperature | from 0 to 66 °C |
Housing material | Hardened steel |
Material piston rod | Stainless steel, hardened |