

€362.39/ pieceexcl. VAT
€438.49incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Excelon |
Type | BL72 |
Function | Filter-Regulator-Lubricator |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Filtration level | 40 µm |
With pressure gauge | No |
Drain type | Manual |
Bowl Material | PC |
Operating temperature | from -20 to 50 °C |
Maximum operating pressure | 10 |
Adjustment range | 0.3 - 10 bar |