

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Excelon |
Type | BL72 |
Function | Filter-Regulator-Lubricator |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Filtration level | 40 µm |
Drain type | Manual |
Bowl Material | Polycarbonate |
Operating temperature | from -20 to 50 °C |
Max. inlet pressure | 10 bar |
Adjustment range | 0.3 - 10 bar |
Material seal | NBR |
Filter element material | Sintered polypropylene |
Housing material | Zinc |