

€455.62/ pieceexcl. VAT
€551.30incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Excelon BL72 |
Type | BL72-201G |
Function | Filter-Regulator-Lubricator |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Filtration level | 40 µm |
With pressure gauge | Yes |
Drain type | Semi automatic |
Bowl Material | Zinc die-cast |
Operating temperature | from -20 to 50 °C |
Maximum operating pressure | 17 |
Adjustment range | 0.3 - 10 bar |
Material seal | NBR |
Filter element material | PC |
Housing material | Zinc die-cast |