

€12.95/ pieceexcl. VAT
€15.67incl. VAT
6 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | 237 |
Shape | Plug (male) |
Thread connection | External thread BSPT (R) |
Size of threaded connection (inch) | 1/4 |
Material | Brass, Nickel-plated |
Size | 5.5 |
Temperature range | from -20 to 100 °C |
Flow-through capacity | 900 l/min |
Maximum operating pressure | 35 bar |