NORGREN

NORGREN Self-venting safety coupling plug hose barb Ø9mm 237130900

  • ERIKS:11584453
Image 1
▪ Single shut off: The plug designed straight through, coupling shuts off immediately when connection is broken. The ideal solution for operating compressed air tools
▪ Self venting: The first stage closes the valve and allows the downstream pressure to vent whilst the coupling is still joined avoiding whiplash. Once the pressure is vented the second stage disconnection releases the plug from the socket
Save to list

€6.38/ pieceexcl. VAT

€7.72incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
237
Shape
Plug
Diameter, hose connector
9 mm
Material
Brass, Nickel-plated