

€415.01/ pieceexcl. VAT
€502.16incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | ISOLine |
Type | PRA/183000/M |
Function | Single acting |
ISO standard | ISO 15552 |
Cushioning | Adjustable |
Magnetic | Yes |
Bore diameter | 80 mm |
Stroke length | 100 mm |
Port Size | G3/8 in |
Thread form piston-rod | Male thread |
Thread size piston-rod | M 20x1.5 |
Barrel material | Anodised aluminium |
Material piston rod | Stainless steel |
Piston rod seal material | PUR (Polyurethane) |
Seal material | NBR |
End caps material | Aluminium die-cast |
Fluid | Compressed filtered air with or without lubrication |
Operating temperature | from -20 to 80 °C |
Operating pressure | from 2 to 10 bar |
Variant | Standard |