

€81.64/ pieceexcl. VAT
€98.78incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | RM/8000/M |
Function | Double acting |
ISO standard | ISO 6432 |
Cushioning | Adjustable |
Magnetic | Yes |
Bore diameter | 16 mm |
Stroke length | 200 mm |
Port Size | M 5 mm |
Thread form piston-rod | Male thread |
Thread size piston-rod | M 6 |
Barrel material | Stainless steel |
Material piston rod | Stainless steel |
Seal material | NBR |
End caps material | Anodised aluminium |
Fluid | Compressed air |
Operating temperature | from -10 to 80 °C |
Operating pressure | from 1 to 10 bar |
Variant | Standard |