

€1,551.93/ pieceexcl. VAT
€1,877.84incl. VAT
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | M/162000/MI |
Function | Double acting |
ISO standard | ISO 15552 |
Cushioning | Adjustable |
Magnetic | Yes |
Bore diameter | 50 mm |
Stroke length | 360 mm |
Port Size | G1/4 in |
Thread form piston-rod | Male thread |
Thread size piston-rod | M 6 |
Barrel material | Aluminium |
End caps material | Aluminium die-cast |
Fluid | Compressed air |
Operating temperature | from -5 to 80 °C |
Operating pressure | from 1.5 to 10 bar |