NORGREN

NORGREN roll 30m PVC-tubing PV2016030 16x10 16x10 PVC

  • ERIKS:11583937
Image 1
Polyester Reinforced PVC Hose.
Save to list

€134.38/ pieceexcl. VAT

€162.60incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Hose material
PVC
Internal diameter
16 mm
Outer diameter
10 mm
Roller length
30 m