NORGREN

NORGREN roll 25m PU tube PU2-0712025C 12x9 polyurethane black

  • ERIKS:24202827
Image 1
12Mm Poly X 25M Black/Carton
Save to list

€131.46/ pieceexcl. VAT

€159.07incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
PU2
Hose material
Polyurethane
Internal diameter
9 mm
Outer diameter
12 mm
Maximum operating pressure at 20 °C
9 bar
Roller length
25 m
Colour
Black
Alternatives
Product Image

FLEXION Tube PU Sh. A98 12x8mm black length 25m box 400x400x110mm

  • Eriks:14454324
  • Manufacturer:TU-PU-12/8-BLK-50M-FX

€292.26/ rollexcl. VAT

€353.63incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 01/12/2026
Spare parts & accessories
Product Image

NORGREN Tube cutter red M/3314

  • Eriks:11584302
  • Manufacturer:M/3314

€27.33/ pieceexcl. VAT

€33.07incl. VAT

18 In stock - Estimated delivery date 10/11/2026