NORGREN

NORGREN roll 25m PU tube PU2-0505025C 5x3 polyurethane blauw

  • ERIKS:11583910
Image 1
5Mm Poly X 25M Blue/Carton
Save to list

€34.49/ pieceexcl. VAT

€41.73incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
PU2
Hose material
Polyurethane
Internal diameter
3 mm
Outer diameter
5 mm
Maximum operating pressure at 20 °C
11 bar
Roller length
25 m
Colour
Blue
Spare parts & accessories
Product Image

NORGREN Tube cutter red M/3314

  • Eriks:11584302
  • Manufacturer:M/3314

€27.33/ pieceexcl. VAT

€33.07incl. VAT

18 In stock - Estimated delivery date 10/11/2026