

€57.16/ pieceexcl. VAT
€69.16incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | PU2 |
Hose material | Polyurethane |
Internal diameter | 5.5 mm |
Outer diameter | 8 mm |
Roller length | 25 m |
Colour | Red |