NORGREN

NORGREN roll 25m PA tube PA2-0906025C 6x4 polyamide gray

  • ERIKS:11583857
Image 1
6Mm Nyl 25M Silver/Carton
Save to list

€35.43/ pieceexcl. VAT

€42.87incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
PA2
Hose material
Polyamide
Internal diameter
4 mm
Outer diameter
6 mm
Maximum operating pressure at 20 °C
27 bar
Roller length
25 m
Colour
Grey
Spare parts & accessories
Product Image

NORGREN Tube cutter red M/3314

  • Eriks:11584302
  • Manufacturer:M/3314

€27.33/ pieceexcl. VAT

€33.07incl. VAT

18 In stock - Estimated delivery date 10/11/2026