NORGREN

NORGREN roll 25m PA tube PA2-0110025C 10x7,5 polyamide red

  • ERIKS:12707161
Image 1
10Mm Nyl 25M Red/Carton
Save to list

€105.04/ rollexcl. VAT

€127.10incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
PA2
Hose material
Polyamide
Internal diameter
7.5 mm
Outer diameter
10 mm
Maximum operating pressure at 20 °C
19 bar
Roller length
100 m
Colour
Red
Spare parts & accessories
Product Image

NORGREN Tube cutter red M/3314

  • Eriks:11584302
  • Manufacturer:M/3314

€27.33/ pieceexcl. VAT

€33.07incl. VAT

18 In stock - Estimated delivery date 10/11/2026