NORGREN

NORGREN roll 25m PA tube PA2-0016025C 16x12 polyamide wit

  • ERIKS:11583791
Image 1
16Mm Nyl 25M Natur./Carton
Save to list

€283.39/ pieceexcl. VAT

€342.90incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
PA2
Hose material
Polyamide
Internal diameter
12 mm
Outer diameter
16 mm
Maximum operating pressure at 20 °C
19 bar
Roller length
25 m
Colour
White
Spare parts & accessories
Product Image

NORGREN Tube cutter red M/3314

  • Eriks:11584302
  • Manufacturer:M/3314

€27.33/ pieceexcl. VAT

€33.07incl. VAT

18 In stock - Estimated delivery date 10/11/2026