NORGREN

NORGREN roll 25m PA tube PA2-0004025C 4x2,5 polyamide wit

  • ERIKS:24211181
Image 1
4Mm Nyl 25M Natur./Carton
Save to list

€22.38/ pieceexcl. VAT

€27.08incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
PA2
Hose material
Polyamide
Internal diameter
2.5 mm
Outer diameter
4 mm
Maximum operating pressure at 20 °C
31 bar
Roller length
25 m
Colour
Natural
Spare parts & accessories
Product Image

NORGREN Tube cutter red M/3314

  • Eriks:11584302
  • Manufacturer:M/3314

€27.33/ pieceexcl. VAT

€33.07incl. VAT

18 In stock - Estimated delivery date 10/11/2026