NORGREN

NORGREN roll 100m PU tube PU2-0104100 4x2,5 polyurethane red

  • ERIKS:11583894
Image 1
4Mm Poly X 100M Red
Save to list

€105.09/ pieceexcl. VAT

€127.16incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
PU2
Hose material
Polyurethane
Internal diameter
2.5 mm
Outer diameter
4 mm
Maximum operating pressure at 20 °C
10 bar
Roller length
100 m
Colour
Red
Spare parts & accessories
Product Image

NORGREN Tube cutter red M/3314

  • Eriks:11584302
  • Manufacturer:M/3314

€27.33/ pieceexcl. VAT

€33.07incl. VAT

18 In stock - Estimated delivery date 10/11/2026