NORGREN

NORGREN roll 100m PA tube PA2-0712100 12x9 polyamide black

  • ERIKS:11583871
Image 1
12Mm Nyl 100M Black
Save to list

€466.75/ pieceexcl. VAT

€564.77incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
PA2
Hose material
Polyamide
Internal diameter
9 mm
Outer diameter
12 mm
Maximum operating pressure at 20 °C
19 bar
Roller length
100 m
Colour
Black
Spare parts & accessories
Product Image

NORGREN Tube cutter red M/3314

  • Eriks:11584302
  • Manufacturer:M/3314

€27.33/ pieceexcl. VAT

€33.07incl. VAT

18 In stock - Estimated delivery date 10/11/2026