NORGREN

NORGREN roll 100m PA tube PA2-0504100 4x2,5 polyamide blauw

  • ERIKS:11583840
Image 1
4Mm Nyl 100M Blue
Save to list

€85.68/ pieceexcl. VAT

€103.67incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
PA2
Hose material
Polyamide
Internal diameter
2.5 mm
Outer diameter
4 mm
Maximum operating pressure at 20 °C
31 bar
Roller length
100 m
Colour
Blue
Spare parts & accessories
Product Image

NORGREN Tube cutter red M/3314

  • Eriks:11584302
  • Manufacturer:M/3314

€27.33/ pieceexcl. VAT

€33.07incl. VAT

18 In stock - Estimated delivery date 10/11/2026