NORGREN

NORGREN roll 100m PA tube PA2-0210100 10x7,5 polyamide green

  • ERIKS:11583823
Image 1
10Mm Nyl 100M Green
Save to list

€413.70/ pieceexcl. VAT

€500.58incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
PA2
Hose material
Polyamide
Internal diameter
7.5 mm
Outer diameter
10 mm
Maximum operating pressure at 20 °C
19 bar
Roller length
100 m
Colour
Green
Spare parts & accessories
Product Image

NORGREN Tube cutter red M/3314

  • Eriks:11584302
  • Manufacturer:M/3314

€27.33/ pieceexcl. VAT

€33.07incl. VAT

18 In stock - Estimated delivery date 10/11/2026