NORGREN

NORGREN relief valve 1002/BG008 2-6,3bar 2...6,3bar

  • ERIKS:11586620
Image 1
▪ Protect compressed air systems from over-pressurization
▪ Simple, low cost 'Pop' type units for direct connection to pressure vessels and associated components
▪ Pre-set and tamper resistant relief valves protected from ingress
Save to list

€362.74/ pieceexcl. VAT

€438.92incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
1002
Port thread type
BSPT (R)
Port Size
1/4 in
Pressure range
from 2 to 6.3 bar
Material housing
Brass
Temperature range
from -40 to 230 °C