

€3.93/ pieceexcl. VAT
€4.76incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | 43 |
Material | Brass |
Shape | Straight |
Connection 1 | 6 mm |
Connection 2 | 4 mm |
Wrench width | 13 mm |