

€10.66/ pieceexcl. VAT
€12.90incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | 43 |
Material | Brass |
Shape | Straight |
Connection 1 | 12 mm |
Connection 2 | 10 mm |
Wrench width | 22 mm |