

€149.09/ pieceexcl. VAT
€180.40incl. VAT
14 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Excelon |
Type | R72G |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Pressure range | from 0.3 to 10 bar |
With pressure gauge | No |
Max. inlet pressure | 20 bar |
Flow rate | max. 35 l/s (G ¼", 10 bar) |
Membrane material | PU |
Material seal | NBR |
Material housing | Zinc |
Temperature range | from -34 to 65 °C |
Weight | 360 g |